HS902 - 3/4" 2H Steel Cond Strap

Steel City

  • $0.62 (Each)
  • $0.62 (Each)

  • $61.74 (Per 100)

  • $92.61 (Per 150)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HS902
Manufacturer
Steel City
Manufacturer's Part Number
HS 902
Description
3/4" 2H Steel Cond Strap
3/4 Inch, Steel Two Hole Strap-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
785991420029 / 5415022253825 / 00785991420029
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$92.61 (Per 150)
Resources
Images
 
 
HS902 - Small Image
 
HS902 - Large Image
Other Links
 
 
HS902 - Other
Attachments
 
 
HS902 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Thickness
0.04 in
Width
0.75 in
Length
2.9 IN
Size
3/4 INCH
Descriptions
Description
3/4" 2H STEEL COND STRAP
extra long description
ABB HS 902 3/4 STRAP, RGD/IMC,STL,2
Product Type
3/4 Strap, RGD/Imc, STL, 2 Hole
Long Description
3/4 Inch, Steel Two Hole Strap-Zinc Plated, For Use with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
HS 902
Brand
Steel City
GTIN
00785991420029
UPC
785991420029
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Two Hole Pipe Strap
Packaging
Weight per each
0.04
Carton
150
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat