ICS611 - 8 to 8 Ins Splice

Blackburn Mechanical

  • $7.26 (Each)
  • $7.26 (Each)

  • $725.88 (Per 100)

  • $3,629.40 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICS611
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS61-1
Description
8 to 8 Ins Splice
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 8 Stranded, 6 Solid, Green, End B: 8 Stranded, 6 Solid, Green, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102334 / 00783786102334
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.26 (Each)
Carton
$725.88 (Per 100)
Standard Packaging
$3,629.40 (Per 500)
Resources
Other Links
 
 
ICS611 - Other
Images
 
 
ICS611 - Large Image
Attachments
 
 
ICS611 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Description
8 TO 8 INS SPLICE
Product Type
Insul.Serv. Entrance Sleeve
extra long description
ABB ICS61-1 INSUL.SERV. ENTRANCE SL
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 8 Stranded, 6 Solid, Green, End B: 8 Stranded, 6 Solid, Green, Die: 5/8. For AL to AL and AL to CU Conductors.
Manufacturer Information
Manufacturers Part Number
ICS61-1
Brand
Blackburn Mechanical
GTIN
00783786102334
UPC
783786102334
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.059
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Standard Conductor Splice
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat