ICS621 - Insulated Serv.Entr.Sleeve

Blackburn Mechanical

  • $8.56 (Each)
  • $8.56 (Each)

  • $856.04 (Per 100)

  • $4,280.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICS621
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ICS62-1
Description
Insulated Serv.Entr.Sleeve
Aluminum 2-25/32 Inch Service Entrance Compression Splice For Wire Range - End A: 6 Ascr, 6 Stranded, 4 Solid, Blue, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786102341 / 00783786102341
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.56 (Each)
Carton
$856.04 (Per 100)
Standard Packaging
$4,280.20 (Per 500)
Resources
Images
 
 
ICS621 - Small Image
 
ICS621 - Large Image
Other Links
 
 
ICS621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Compression
Number of Conductors
2
insulation
Yes
Dimensions and Weight
Size
2-25/32 inch
Descriptions
Description
INSULATED SERV.ENTR.SLEEVE
Product Type
Al Serv Entr Splice A:4SLD B:8SLD
extra long description
ABB ICS62-1 AL SERV ENTR SPLICE A:4
Long Description
Aluminum 2-25/32 inch Service Entrance Compression Splice for Wire Range - End A: 6 ASCR, 6 Stranded, 4 Solid, Blue, End B: 10 Stranded, 8 Solid, Brown, Die: 5/8. For AL to AL and AL to CU Conductors.
Special Features
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification
Manufacturer Information
Manufacturers Part Number
ICS62-1
Brand
Blackburn Mechanical
GTIN
00783786102341
UPC
783786102341
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.058
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For Standard Conductor Splice
environmental conditions
All Seasons / Conditions
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat