IH31LM - 1 Gang WP Box W/ 3 1/2"" Holes (Replaces T11)

Red Dot

  • $7.63 (Each)
  • $7.63 (Each)

  • $381.50 (Per 50)

In-Stock: 529 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IH31LM
Manufacturer
Red Dot
Manufacturer's Part Number
IH3-1-LM
Description
1 Gang WP Box W/ 3 1/2"" Holes (Replaces T11)
Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One On Top, Bottom, and Back, With Mounting Lugs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392151 / 5414363153153 / 00042269392151
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.63 (Each)
Standard Packaging
$381.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
529
Resources
Images
 
 
IH31LM - Small Image
 
IH31LM - Large Image
 
IH31LM - Large Image
 
IH31LM - Large Image
360 Images
 
 
IH31LM - 360 Image
Other Links
 
 
IH31LM - Other
Attachments
 
 
IH31LM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALUMINUM ALLOY
Material, Color, and Finish
Color
Silver
Descriptions
Description
1 GANG WP BOX W/ 3 1/2"" HOLES (REPLACES T11)
Long Description
Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Special Features
Clean cover edges help provide good gasket sealing
Product Type
1/2INCH D-T Dev BX W/MNT LGS 3 HL
extra long description
ABB IH3-1-LM 1/2INCH D-T DEV BX W/M
Additional Information
number of outlet
3
Knockouts
true
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
IH3-1-LM
GTIN
00042269392151
UPC
042269392151
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 529

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
12 View Store
West Wichita
517 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat