IH32 - 1G RT Box W/3 3/4hubs

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IH32
Manufacturer
Red Dot
Manufacturer's Part Number
IH3-2
Description
1G RT Box W/3 3/4hubs
Device Box, Powder-Coated, Silver, 17.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392205 / 5414363936497 / 00042269392205
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
IH32 - Small Image
 
IH32 - Large Image
 
IH32 - Large Image
Other Links
 
 
IH32 - Other
Attachments
 
 
IH32 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
3
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Finish
Powder-coated
Dimensions and Weight
Hub Size
3/4 in
Length
4-9/16 in
Width
2-13/16 in
Height
2 in
Descriptions
Product Type
Device Box
extra long description
RD IH3-2 3/4 INCH D-T DEVICE BOX 3
Description
1G RT BOX W/3 3/4HUBS
Long Description
Device Box, Powder-Coated, Silver, 17.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 in Hub Size, 4-9/16 in Length, 2-13/16 in Width, 2 in Height, 0.57 lb/EA
Short Description
Device Box, 17.3 cu. in, Silver, 1 Gang
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
Cable Entry Type
Knockout
for use with
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
Number of Knockouts
3
Mounting Type
Lug Mount
Number of Outlets
3
Standards Met
UL Listed E28688
package quantity
50 CT
Made in USA
yes
number of outlet
3
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
IH3-2
sub brand
Steel City(R)
GTIN
00042269392205
UPC
042269392205
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Device Boxes, Covers & Accessories
Availability
Status
Inactive
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
17.3 cu.in
Application
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area