IH41LM - 1G WP Box W/4 1/2"" Lugs (Replaces T11-2)

Red Dot

  • $7.86 (Each)
  • $7.86 (Each)

  • $393.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IH41LM
Manufacturer
Red Dot
Manufacturer's Part Number
IH41LM
Description
1G WP Box W/4 1/2"" Lugs (Replaces T11-2)
Device Box, Powder Coated, Silver, 19 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392557 / 5414363936503 / 00042269392557
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.86 (Each)
Standard Packaging
$393.00 (Per 50)
Resources
360 Images
 
 
IH41LM - 360 Image
Images
 
 
IH41LM - Large Image
 
IH41LM - Small Image
 
IH41LM - Large Image
 
IH41LM - Large Image
Other Links
 
 
IH41LM - Other
Attachments
 
 
IH41LM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
4
Material
ALUMINUM ALLOY
Material, Color, and Finish
Finish
Powder Coated
Color
Silver
Dimensions and Weight
Hub Size
1/2 in
Length
4-9/16 in
Width
2-13/16 in
Height
2 in
Descriptions
Description
1G WP BOX W/4 1/2"" LUGS (REPLACES T11-2)
Product Type
Device Box
Long Description
Device Box, Powder Coated, Silver, 19 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 in Hub Size, 4-9/16 in Length, 2-13/16 in Width, 2 in Height, 0.57 lb/EA
Short Description
Device Box, 19 cu. in, Silver, 1 Gang
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
extra long description
ABB IH4-1-LM 1/2 INCH D-T DEV BX W/
Additional Information
Cable Entry Type
Knockout
for use with
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
Number of Knockouts
4
Mounting Type
Lug Mount
Number of Outlets
4
Standards Met
UL Listed E28688
package quantity
50 CT
Made in USA
yes
number of outlet
4
Knockouts
true
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
IH41LM
sub brand
Steel City(R)
GTIN
00042269392557
UPC
042269392557
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
19 cu.in
Application
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat