IH52 - Box W/5 3/4hubs

Red Dot

  • $9.52 (Each)
  • $9.52 (Each)

  • $237.88 (Per 25)

  • $951.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IH52
Manufacturer
Red Dot
Manufacturer's Part Number
IH5-2
Description
Box W/5 3/4hubs
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two On Top, and Bottom and One On Back, Pack Of 25
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
042269393202 / 00042269393202
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$9.52 (Each)
Standard Packaging
$237.88 (Per 25)
Resources
Images
 
 
IH52 - Small Image
 
IH52 - Large Image
Other Links
 
 
IH52 - Other
Attachments
 
 
IH52 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Die Cast
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
3/4INCH D-T Dev Box 5 Hole
Description
BOX W/5 3/4HUBS
Long Description
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back, Pack of 25
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
extra long description
ABB IH5-2 3/4inch D-T DEV BOX 5 HOL
Additional Information
number of outlet
5
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
IH5-2
GTIN
00042269393202
UPC
042269393202
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Device Boxes, Covers & Accessories
Packaging
Weight per each
0.58
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat