IHE - 1G Blank Extension Ring

Red Dot

  • $12.70 (Each)
  • $12.70 (Each)

  • $127.03 (Per 10)

  • $1,270.30 (Per 100)
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
IHE
Manufacturer
Red Dot
Manufacturer's Part Number
IHE
Description
1G Blank Extension Ring
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
042269393363 / 00042269393363
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Carton
$12.70 (Each)
Standard Packaging
$127.03 (Per 10)
Resources
Images
 
 
IHE - Small Image
 
IHE - Large Image
Attachments
 
 
IHE - Specification Sheet
Other Links
 
 
IHE - Other
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
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
Dry-Tite Device Box Extension
Description
1G BLANK EXTENSION RING
extra long description
RD IHE DRY-TITE DEVICE BOX EXTENSIO
Long Description
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, with Gasket and Screws
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
number of outlet
0
Bundle Diameter
Red Dot
Manufacturer Information
Brand
Red Dot
GTIN
00042269393363
UPC
042269393363
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Device Boxes, Covers & Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Red Dot
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat