IKL69 - Ins Service Entry Sleeve

Blackburn Mechanical

  • $17.31 (Each)
  • $17.31 (Each)

  • $432.72 (Per 25)

  • $1,730.87 (Per 100)
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
IKL69
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IKL69
Description
Ins Service Entry Sleeve
Aluminum 4 Inch Service Entrance Compression Splice For Wire Range - Pink End: 4/0 Ascr, 4/0 STR, 250 CPT, 4/0 CPR. Pink End: 4/0 Ascr, 4/0 STR, 250 CPT, 4/0 CPR. Installing Dies: TX 249 840 (Eei 11A). Compound and Capped. Includes 5-7/16 Inch Sleeve
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786050383 / 5415022348897 / 00783786050383
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.31 (Each)
Carton
$432.72 (Per 25)
Standard Packaging
$1,730.87 (Per 100)
Resources
Images
 
 
IKL69 - Small Image
 
IKL69 - Large Image
Attachments
 
 
IKL69 - Specification Sheet
Other Links
 
 
IKL69 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
Splice 4 inch, Sleeve 5-1/2 inch
Descriptions
Product Type
Al Serventr Splice A:4/0 B:4/0 5.5
Description
INS SERVICE ENTRY SLEEVE
extra long description
ABB IKL69 AL SERVENTR SPLICE A:4/0
Long Description
Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Pink End: 4/0 ASCR, 4/0 STR, 250 CPT, 4/0 CPR. Pink End: 4/0 ASCR, 4/0 STR, 250 CPT, 4/0 CPR. Installing Dies: TX 249 840 (EEI 11A). Compound and Capped. includes 5-7/16 inch Sleeve
Special Features
Pre-insulated for fast, easy installation of large home or commercial service entrances. Concave polyethylene end caps seal out dirt, but are easily pierced when inserting conductor
Manufacturer Information
Manufacturers Part Number
IKL69
Brand
Blackburn Mechanical
GTIN
00783786050383
UPC
783786050383
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.155
Carton
25
Package
100
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors. Use as a low tension reducing sleeve for Insulated Conductor
Mounting
None
standard
RUS Listed. Passes the Requirements of ANSI C119.4 / RUS Listed. Passes the Requirements of ANSI C119.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IKL69.
Jump To:

Cross Referenced

These items are similar to IKL69 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SEN4040 Greaves 00784491154458
PICS-867 ILSCO 00783669232813
90669 Morris 00601986906692
ISE167 NSi Industries 00662381028310
ISE169 NSi Industries 00662381028334
PIK-4020 Penn-Union 00785037499309
PIK4040 Penn-Union 00785037499347
IKL69 Thomas & Betts 00783786050383
X1N4040 Thomas & Betts 00783786759309
XIN4040 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat