IPC4111 - 4/0 Ins Piercing Conn

Blackburn Mechanical

  • $30.87 (Each)
  • $30.87 (Each)

  • $926.22 (Per 30)

  • $3,087.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPC4111
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IPC4111
Description
4/0 Ins Piercing Conn
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0 Awg, 95-50 MM SQ., Tap: 1/0-6 Awg, 50-16 MM SQ.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786331116 / 5415022245011 / 00783786331116
Weight per unit
0.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.87 (Each)
Carton
$926.22 (Per 30)
Resources
Images
 
 
IPC4111 - Small Image
 
IPC4111 - Large Image
Attachments
 
 
IPC4111 - Specification Sheet
Other Links
 
 
IPC4111 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Talon Insul Conn 4/0-1/0 1/0-6
Description
4/0 INS PIERCING CONN
extra long description
ABB IPC4111 TALON INSUL CONN 4/0-1/
Long Description
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 4/0-1/0 AWG, 95-50 MM sq., Tap: 1/0-6 AWG, 50-16 MM sq.
Special Features
For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector
Additional Information
Number of Mounting Holes
2
Manufacturer Information
Manufacturers Part Number
IPC4111
Brand
Blackburn Mechanical
GTIN
00783786331116
UPC
783786331116
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulated Conductor Connectors
Packaging
Weight per each
0.515
Carton
30
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat