J2BB - 1-1/4" - 2" Bronze Ground Clamp, # 2

Blackburn Grounding

  • $31.68 (Each)
  • $31.68 (Each)

  • $1,584.16 (Per 50)

  • $3,168.32 (Per 100)

Available from manufacturer.
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
J2BB
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
J2-BB
Description
1-1/4" - 2" Bronze Ground Clamp, # 2
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786801138 / 5415022348910 / 00783786801138
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.68 (Each)
Carton
$1,584.16 (Per 50)
Stock Availability
N Little Rock
0
Little Rock
0
All Stores
0
Resources
Images
 
 
J2BB - Small Image
 
J2BB - Large Image
 
J2BB - Large Image
 
J2BB - Large Image
 
J2BB - Large Image
360 Images
 
 
J2BB - 360 Image
Other Links
 
 
J2BB - Other
Attachments
 
 
J2BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
1-1/4" - 2" BRONZE GROUND CLAMP, # 2
Extra Long Description
ABB J2-BB CAST BRZ GRD CLAMP 10-2
Long Description
Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
Product Type
Cast BRZ GRD Clamp 10-2
Special Features
Cast of high-strength, highly conductive copper alloy
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
J2-BB
GTIN
00783786801138
UPC
783786801138
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
Standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of J2BB.
Jump To:

Similar Items

Similar items are close alternatives to J2BB, though they may not be 100% alike.

Cross Referenced

These items are similar to J2BB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC2 Appleton Electric 68785525002
1313B Bridgeport Fittings 00781747023131
GC2 Galvan Industries 00632591707411
BGC-2 ILSCO 00783669009880
CWP2J nVent-Thermal Management 00782856306764
G-2-S NSi Industries 00662381010056
GC2 O-Z Gedney 00687855250028
2505 Raco 00050169025055
C22 Raco n/a
J2BB Thomas & Betts 00783786801138
L1802B1 Thomas & Betts 00785991184426

* All prices subject to change.

Begin Live Chat