JPS1034H - 100A, PLG, 3P4W, JL, 600V

Russell Stoll

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JPS1034H
Manufacturer
Russell Stoll
Manufacturer's Part Number
JPS1034H
Description
100A, PLG, 3P4W, JL, 600V
J-Line Plug Watertight/Weathertight With Screw Collar, 100 Amp, 3 Pole 4 Wire, With 1-1/2 Inch Bushing I.D.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
708917190790 / 00708917190790
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
JPS1034H - Small Image
 
JPS1034H - Large Image
Other Links
 
 
JPS1034H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 Amps
Poles
3
Number of Wires
4
Voltage Rating
600 V
Material
Cast Aluminum
Descriptions
Product Type
100A, PLG, 3P4W, JL, 600V
Description
100A,PLG,3P4W,JL,600V
extra long description
ABB JPS1034H 100A,PLG,3P4W,JL,600V
Special Features
One-piece interior assemblies interchangeable from regular to reverse service in the field with a screwdriver. Reversed contacts flexibility within any housing
Long Description
J-Line Plug Watertight/Weathertight With Screw Collar, 100 Amp, 3 Pole 4 Wire, with 1-1/2 Inch Bushing I.D.
Manufacturer Information
Manufacturers Part Number
JPS1034H
Brand
Russell Stoll
GTIN
00708917190790
UPC
708917190790
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
J-Line Interconnection Systems
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Application
Value alternative to MaxGard< in 3 Pole 4 Wire, 30 to 200 Amp applications with less severe need
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat