KNF10250BFDD - 12-10 Ins Disc

Spec-Kon

  • $899.00 (Per 500)
  • $1.80 (Each)

  • $179.80 (Per 100)

  • $899.00 (Per 500)

  • $8,990.00 (Per 5,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNF10250BFDD
Manufacturer
Spec-Kon
Manufacturer's Part Number
KNF10-250BFD-D
Description
12-10 Ins Disc
Insulated Nylon Female Barrel Flag Disconnects For Wire Range 12-10 , Tab Size .250X.032, Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
786210822136 / 00786210822136
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.80 (Each)
Carton
$899.00 (Per 500)
Standard Packaging
$8,990.00 (Per 5,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KNF10250BFDD - Small Image
 
KNF10250BFDD - Large Image
Attachments
 
 
KNF10250BFDD - Specification Sheet
Other Links
 
 
KNF10250BFDD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Yes
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Nylon Barrel Flag Discon. 10-12 250
Description
12-10 INS DISC
extra long description
ABB KNF10-250BFD-D NYLON BARREL FLA
Long Description
Insulated Nylon Female Barrel Flag Disconnects for Wire Range 12-10 , Tab Size .250x.032, Yellow
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KNF10-250BFD-D
GTIN
00786210822136
UPC
786210822136
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Barrel Flag Disconnect
Availability
minimum qty
500
Packaging
Weight per each
0.009
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat