KV1410RM - 16-14AWG Ins Ring Term

Spec-Kon

  • $502.40 (Per 1,000)
  • $0.50 (Each)

  • $50.24 (Per 100)

  • $502.40 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KV1410RM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV14-10R-M
Description
16-14AWG Ins Ring Term
Vinyl Insulated Ring Terminal, Length .898 Inches, Width .335 Inches, Bolt Hole #10, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210100685 / 00786210100685
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.50 (Each)
Carton
$502.40 (Per 1,000)
Resources
Images
 
 
KV1410RM - Small Image
 
KV1410RM - Large Image
Other Links
 
 
KV1410RM - Other
Attachments
 
 
KV1410RM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Vinyl RNG Terminal, 16-14, NO10 Stu
Description
16-14AWG INS RING TERM
extra long description
ABB KV14-10R-M VINYL RNG TERMINAL,
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Long Description
Vinyl Insulated Ring Terminal, Length .898 Inches, Width .335 Inches, Bolt Hole #10, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV14-10R-M
GTIN
00786210100685
UPC
786210100685
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat