KV1810RM - 22-16AWG Ins Ring Term

Spec-Kon

  • $554.40 (Per 1,000)
  • $0.55 (Each)

  • $55.44 (Per 100)

  • $554.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KV1810RM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV18-10R-M
Description
22-16AWG Ins Ring Term
Insulated Vinyl Ring Terminal For Wire Range 22-16 Stud Size #10, Red, Package Of 1000
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210100890 / 00786210100890
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.55 (Each)
Carton
$554.40 (Per 1,000)
Resources
Images
 
 
KV1810RM - Small Image
 
KV1810RM - Large Image
Other Links
 
 
KV1810RM - Other
Attachments
 
 
KV1810RM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Vinyl Ring, 22-16, NO10 Stud
Description
22-16AWG INS RING TERM
extra long description
ABB KV18-10R-M VINYL RING, 22-16, N
Long Description
Insulated Vinyl Ring Terminal for Wire Range 22-16 Stud Size #10, Red, Package of 1000
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV18-10R-M
GTIN
00786210100890
UPC
786210100890
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat