KV18250PDM - 22-16AWG Ins TNDM Disc

Sta-Kon

  • $1439.40 (Per 1,000)
  • $1.44 (Each)

  • $1,439.40 (Per 1,000)

  • $14,394.00 (Per 10,000)
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
KV18250PDM
Manufacturer
Sta-Kon
Manufacturer's Part Number
KV18-250PD-M
Description
22-16AWG Ins TNDM Disc
Vinyl Insulated Piggy Back Disconnect With Male and Female Tabs Combined, 22-16 Awg, 0.25 X .032 Inch Tab Size, Maximum Electrical Rating Of 105 Degrees Celsius, 300 Volts, Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210107141 / 00786210107141
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.44 (Each)
Carton
$1,439.40 (Per 1,000)
Standard Packaging
$14,394.00 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
KV18250PDM - Small Image
 
KV18250PDM - Large Image
Attachments
 
 
KV18250PDM - Specification Sheet
Other Links
 
 
KV18250PDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KV18250PDM.
Jump To:

Cross Referenced

These items are similar to KV18250PDM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DV18-250P-MY Panduit 00074983787111
KN18-250PD-M Thomas & Betts 00786210107745
KV18-250PD-M Thomas & Betts 00786210107141

* All prices subject to change.

Begin Live Chat