L111209C - 11.77" Ivory Ty-Rap

Catamount

  • $0.73 (Each)
  • $0.73 (Each)

  • $72.98 (Per 100)

  • $2,919.20 (Per 4,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L111209C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-120-9-C
Description
11.77" Ivory Ty-Rap
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 289MM (11.4 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494111919 / 5414363128250 / 00728494111919
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$72.98 (Per 100)
Standard Packaging
$2,919.20 (Per 4,000)
Resources
Images
 
 
L111209C - Small Image
 
L111209C - Large Image
Attachments
 
 
L111209C - Specification Sheet
Other Links
 
 
L111209C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Width
0.3
Length
11.4
Descriptions
Product Type
Cable Tie 120LB 11IN Natural Nylon
Description
11.77" IVORY TY-RAP
extra long description
ABB L-11-120-9-C CABLE TIE 120LB 11
Long Description
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 289mm (11.4 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-120-9-C
GTIN
00728494111919
UPC
728494111919
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Packaging
Weight per each
0.009
Carton
100
Package
4000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat