L11400C - 11.5 Black Nylon Uv Rated Cable Tie

Catamount

  • $54.05 (Per 100)
  • $0.54 (Each)

  • $54.05 (Per 100)

In-Stock: 400 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L11400C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-40-0-C
Description
11.5 Black Nylon Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 In Length, 0.08 In Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.049 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933016 / 5414363128267 / 00728494933016
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.54 (Each)
Carton
$54.05 (Per 100)
Stock Availability
Nacogdoches
400 (Check another store)
All Stores
86,600
Resources
Images
 
 
L11400C - Small Image
 
L11400C - Large Image
Other Links
 
 
L11400C - Other
Attachments
 
 
L11400C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Length
11.77 in;299 mm
Thickness
0.049 in;1.25 mm
Width
0.14 in;3.6 mm
Descriptions
Description
11.5 BLACK NYLON UV RATED CABLE TIE
Extra Long Description
ABB L-11-40-0-C CABLE TIE 40LB 11
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches to 76mm (2.99 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 in Length, 0.08 in Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.049 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb
Product Type
Cable Tie
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 11.77 in;299 mm
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Maximum) to 2.99 in (Maximum);76 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
5000 PK;100 CT
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
40 lb/178 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-40-0-C
GTIN
00728494933016
UPC
728494933016
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Resistant Black
Availability
Minimum Qty
100
Packaging
Weight
0.0037 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
Standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86,600

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
400 View Store
Nacogdoches
400 View Store

* All prices subject to change.

Begin Live Chat