L11409C - 11.77" Ivory Cable Tie

Catamount

  • $36.88 (Per 100)
  • $0.37 (Each)

  • $36.88 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L11409C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-40-9-C
Description
11.77" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933030 / 5414363128274 / 00728494933030
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.37 (Each)
Carton
$36.88 (Per 100)
Resources
Images
 
 
L11409C - Small Image
 
L11409C - Large Image
Attachments
 
 
L11409C - Specification Sheet
Other Links
 
 
L11409C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Intermediate
Color
Ivory
Dimensions and Weight
Length
11.77 in;299 mm
Width
0.14 in;3.6 mm
Thickness
0.05 in;1.2 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 in Length, 0.08 in (Minimum);2.99 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches) to 76mm (2.99 Inches),Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.77 in;299 mm
Description
11.77" IVORY CABLE TIE
extra long description
ABB L-11-40-9-C CABLE TIE 40LB 11
Additional Information
Bundle Diameter
0.08 in (Minimum);2.0 mm (Minimum);2.99 in (Maximum);76 mm (Maximum)
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
Ul Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-40-9-C
GTIN
00728494933030
UPC
728494933030
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.0037 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat