L11500C - 11" Black Nylon Uv Rated Cable Tie

Catamount

  • $0.24 (Each)
  • $0.24 (Each)

  • $24.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L11500C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-50-0-C
Description
11" Black Nylon Uv Rated Cable Tie
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494911007 / 5414363128281 / 00728494911007
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$24.02 (Per 100)
Resources
Images
 
 
L11500C - Large Image
 
L11500C - Small Image
 
L11500C - Large Image
 
L11500C - Large Image
 
L11500C - Large Image
 
L11500C - Large Image
 
L11500C - Large Image
360 Images
 
 
L11500C - 360 Image
Attachments
 
 
L11500C - Specification Sheet
Other Links
 
 
L11500C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Width
0.186 in;4.73 mm
Thickness
0.053 in;1.35 mm
Length
11.64 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 mm Length, 0.0625 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.186 in Width, Weather Resistant, UV Resistant, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 lb
Features
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 11.64 mm
extra long description
ABB L-11-50-0-C CABLE TIE 50LB 11
Description
11" BLACK NYLON UV RATED CABLE TIE
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);3.0 in (Maximum);76.2 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+105 °C;+220 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-11-50-0-C
GTIN
00728494911007
UPC
728494911007
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
GENERAL PURPOSE
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat