L11509C - 11" Natural Nylon Cable Tie

Catamount

  • $0.18 (Each)
  • $0.18 (Each)

  • $17.71 (Per 100)

  • $885.50 (Per 5,000)

In-Stock: 900 available at other locations ( find a store with stock)
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
L11509C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-50-9-C
Description
11" Natural Nylon Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494911205 / 5414363128298 / 00728494911205
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$17.71 (Per 100)
Standard Packaging
$885.50 (Per 5,000)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
0
All Stores
900
Resources
Images
 
 
L11509C - Small Image
 
L11509C - Large Image
Other Links
 
 
L11509C - Other
Attachments
 
 
L11509C - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Standard
Dimensions and Weight
Length
11.02
Thickness
0.053 in;1.35 mm
Width
0.186 in;4.73 mm
Descriptions
Description
11" NATURAL NYLON CABLE TIE
Extra Long Description
TB L-11-50-9-C CABLE TIE 50LB 11 N
Features
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 mm Length, 0.0625 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.64 mm
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);3.0 in (Maximum);76.2 mm (Maximum)
Made In USA
yes
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
5000 PK;100 CT
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
50 lb/220 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-50-9-C
GTIN
00728494911205
UPC
728494911205
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Package
5000
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 900

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
400 View Store
Nacogdoches
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L11509C.
Jump To:

Similar Items

Similar items are close alternatives to L11509C, though they may not be 100% alike.

Cross Referenced

These items are similar to L11509C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6227 3M Electrical Products 00054007062271
6251 3M Electrical Products 00054007062516
CT11NT50-C 3M Electrical Products 00051128593028
8859 Avery n/a
CT50300C Burndy 00781810332566
L-11-50-9-C Catamount n/a
N1150 Greaves 00784491745250
IT3S-C Ideal Industries 00783250574452
93150 ILSCO 00783669001396
93150M ILSCO 00783669001402
20056 Morris 00601986200561
1150 NSi Industries 00662381050052
1150X NSi Industries 00662381050625
PLT3S-C Panduit 00074983540662
PLT3S-M Panduit 00074983540617
S12-50-C Panduit 00613056258136
17-S280N-C Qualtek n/a
TIE11 SELECTOR SWITCH 00781035210076
L-11-50-9-C Thomas & Betts 00728494911205
TY253M Thomas & Betts 00786210839905
TY5253M Thomas & Betts 00786210869896
TY5242M Thomas & Betts 00786210830797
TY526M Thomas & Betts 00786210825496
T50I9C2 HellermannTyton 00089306081883
T50I9M4 HellermannTyton 00089306082262
T50I HellermannTyton n/a

* All prices subject to change.

Begin Live Chat