L125BB - 1/0 Cu 1 Conduct. Lug

Blackburn Mechanical

  • $5.06 (Each)
  • $5.06 (Each)

  • $506.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L125BB
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L125BB
Description
1/0 Cu 1 Conduct. Lug
Copper Connector, #8 Awg (Solid) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, 1-1/2 In Overall Length, Screw Terminal, 600 V Ac, 0.08 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
783786130030 / 00783786130030
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$506.23 (Per 100)
Resources
Images
 
 
L125BB - Small Image
 
L125BB - Large Image
 
L125BB - Large Image
Specifications Sheets
 
 
L125BB - Specification Sheet
Attachments
 
 
L125BB - Specification Sheet
Other Links
 
 
L125BB - Other
Features
Terminal Type
Screw
Material
Copper
insulation
Non-Insulated
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1-1/2 in
Descriptions
Product Type
Copper Connector
Long Description
Copper Connector, #8 AWG (Solid) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, 1-1/2 in Overall Length, Screw Terminal, 600 V ac, 0.08 lb/EA
Short Description
Copper Connector, Non-Insulated, 1-1/2 in L, 600 VAC
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Description
1/0 CU 1 CONDUCT. LUG
extra long description
ABB L125BB CU 1COND 1HL MOUNT 8SOL-
Additional Information
Maximum Conductor Size
1/0 AWG (Stranded)
Minimum Conductor Size
#8 AWG (Solid)
For Stud Size
21/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
100 CT;600 PK
Number of Holes
1
Cable Size
8-1/0 AWG
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
L125BB
GTIN
00783786130030
UPC
783786130030
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight
0.08 lb/EA
Weight per each
0.075
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels

* All prices subject to change.