L14400D - 14" 40LB BLK CBL Tie

Catamount

  • $341.00 (Per 500)
  • $0.68 (Each)

  • $68.20 (Per 100)

  • $341.00 (Per 500)

  • $3,410.00 (Per 5,000)
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
L14400D
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-0-D
Description
14" 40LB BLK CBL Tie
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 370.1MM (14.57 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1.25MM (0.049 Inches), Bundle Diameter 2MM (0.08 Inches) to 102MM (4.02 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933146 / 5414363153887 / 00728494933146
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.68 (Each)
Carton
$3,410.00 (Per 5,000)
Stock Availability
Local Store
Find nearby stock
All Stores
2,000
Resources
Other Links
 
 
L14400D - Other
Attachments
 
 
L14400D - Specification Sheet
Images
 
 
L14400D - Small Image
 
L14400D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,000

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
2,000 View Store

* All prices subject to change.

Begin Live Chat