L14409C - 14.5" Ivory Cable Tie

Catamount

  • $52.64 (Per 100)
  • $0.53 (Each)

  • $52.64 (Per 100)

  • $2,632.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L14409C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-9-C
Description
14.5" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933153 / 5414363128328 / 00728494933153
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.53 (Each)
Carton
$52.64 (Per 100)
Standard Packaging
$2,632.00 (Per 5,000)
Resources
Images
 
 
L14409C - Large Image
 
L14409C - Small Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
360 Images
 
 
L14409C - 360 Image
Attachments
 
 
L14409C - Specification Sheet
Other Links
 
 
L14409C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Intermediate
Color
Ivory
Dimensions and Weight
Width
0.14 in;3.56 mm
Length
14.287 in;362.9 mm
Thickness
0.045 in;1.13 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 lb
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.287;362.9 mm
Description
14.5" IVORY CABLE TIE
extra long description
ABB L-14-40-9-C CABLE TIE 40LB 14
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-40-9-C
GTIN
00728494933153
UPC
728494933153
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat