L14409C - 14.5" Ivory Cable Tie

Catamount

  • $58.04 (Per 100)
  • $0.58 (Each)

  • $58.04 (Per 100)

  • $2,902.00 (Per 5,000)

In-Stock: 58,200 available at other locations ( find a store with stock)
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
L14409C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-9-C
Description
14.5" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933153 / 5414363128328 / 00728494933153
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.58 (Each)
Carton
$58.04 (Per 100)
Standard Packaging
$2,902.00 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
58,200
Resources
Images
 
 
L14409C - Small Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
360 Images
 
 
L14409C - 360 Image
Other Links
 
 
L14409C - Other
Attachments
 
 
L14409C - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Intermediate
Dimensions and Weight
Length
14.287 in;362.9 mm
Thickness
0.045 in;1.13 mm
Width
0.14 in;3.56 mm
Descriptions
Description
14.5" IVORY CABLE TIE
Extra Long Description
TB L-14-40-9-C CABLE TIE 40LB 14 N
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.287;362.9 mm
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
5000 PK;100 CT
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
40 lb/178 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-40-9-C
GTIN
00728494933153
UPC
728494933153
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
Minimum Qty
100
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L14409C.
Jump To:

Similar Items

Similar items are close alternatives to L14409C, though they may not be 100% alike.

Cross Referenced

These items are similar to L14409C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-14-40-9-C Catamount n/a
17-M100N-C Ideal Industries n/a
PLT4I-C Panduit n/a
PLT4I-C Panduit 00074983540686
S15-40-C Panduit 00613056257979
17-I370N-C Qualtek n/a
L-14-40-9-C Thomas & Betts 00728494933153
TY5244M Thomas & Betts 00786210830803
T40L9C2 HellermannTyton 00089306079859

* All prices subject to change.

Begin Live Chat