L14500C - 6.6" Black Uv Rated Cable Tie

Catamount

  • $19.57 (Per 100)
  • $0.20 (Each)

  • $19.57 (Per 100)

  • $978.50 (Per 5,000)
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
L14500C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-50-0-C
Description
6.6" Black Uv Rated Cable Tie
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 14.655 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912400 / 5414363078012 / 00728494912400
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.57 (Per 100)
Standard Packaging
$978.50 (Per 5,000)
Resources
Images
 
 
L14500C - Large Image
 
L14500C - Small Image
 
L14500C - Large Image
 
L14500C - Large Image
 
L14500C - Large Image
 
L14500C - Large Image
 
L14500C - Large Image
360 Images
 
 
L14500C - 360 Image
Attachments
 
 
L14500C - Specification Sheet
Other Links
 
 
L14500C - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
14.655 in;372.24 mm
Width
0.186 in;4.73 mm
Thickness
0.053 in;1.35 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 14.655 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.186 in Width, Weather Resistant, UV Resistant, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Features
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 372.24mm (14.66 Inches) for Bundle Diameter up to 101.6mm (4 Inches), Width of 4.73mm (0.186 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 14.655;372.24 mm
Description
6.6" BLACK UV RATED CABLE TIE
extra long description
ABB L-14-50-0-C CABLE TIE 50LB 14
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+85 °C;+185 °F
package quantity
5000 PK;100 CT
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-14-50-0-C
GTIN
00728494912400
UPC
728494912400
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
GENERAL PURPOSE
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L14500C.
Jump To:

Cross Referenced

These items are similar to L14500C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6204 3M Electrical Products 00054007062042
6274 3M Electrical Products 00054007062745
CT40400C0 Burndy 00781810332429
CT50400C0 Burndy 00781810332900
B1450 Greaves 00784491746301
93260 ILSCO 00783669001457
93260M ILSCO 00783669001464
20258 Morris 00601986202589
14500 NSi Industries 00662381050267
14500X NSi Industries 00662381051264
PLT4S-C0 Panduit 00074983540846
PLT4S-M0 Panduit 00074983540945
TIE15B SELECTOR SWITCH 00781035210243
13-264 Thomas & Betts 00783786132645
L-14-50-0-C Thomas & Betts 00728494912400
TY28MX Thomas & Betts 00786210824840
TY528MX Thomas & Betts 00786210805146
T50L0C2 HellermannTyton 00089306082859
PLT4S-C20 Panduit 00074983547838
PLT4SC20 Panduit 07498354783
TY15-50-B Penn-Union 78503784665
L14500C Thomas & Betts 72849491240

* All prices subject to change.

Begin Live Chat