L1450MH0C - 15.12" Uv Rated Black Nylon Cable Tie

Catamount

  • $127.50 (Per 100)
  • $1.28 (Each)

  • $127.50 (Per 100)

  • $6,375.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1450MH0C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-50MH-0-C
Description
15.12" Uv Rated Black Nylon Cable Tie
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 380MM (14.9 Inches), Width Of 4.8MM (0.19 Inch), Thickness Of 1.3MM (0.05 Inch), Tensile Strength Rating Of 222 Newtons (50 Pounds), #10 Screw For Mounting, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912004 / 5414363025719 / 00728494912004
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.28 (Each)
Carton
$127.50 (Per 100)
Standard Packaging
$6,375.00 (Per 5,000)
Resources
Images
 
 
L1450MH0C - Small Image
 
L1450MH0C - Large Image
Other Links
 
 
L1450MH0C - Other
Attachments
 
 
L1450MH0C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
14.9
Descriptions
Product Type
Cable Tie 50LB 15IN BLK Nyl MTG Hol
Description
15.12" UV RATED BLACK NYLON CABLE TIE
extra long description
ABB L-14-50MH-0-C CABLE TIE 50LB 15
Long Description
Integrated Mounting Hole Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 380mm (14.9 Inches), Width of 4.8mm (0.19 Inch), Thickness of 1.3mm (0.05 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, 100 Pack
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-50MH-0-C
GTIN
00728494912004
UPC
728494912004
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Intergrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.006
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat