L181209L - 18" Ivory Nylon Ty-Rap

Catamount

  • $56.75 (Per 50)
  • $1.13 (Each)

  • $56.75 (Per 50)

  • $113.49 (Per 100)

  • $567.45 (Per 500)

In-Stock: 9,350 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L181209L
Manufacturer
Catamount
Manufacturer's Part Number
L-18-120-9-L
Description
18" Ivory Nylon Ty-Rap
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912714 / 5414363128342 / 00728494912714
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.13 (Each)
Carton
$56.74 (Per 50)
Standard Packaging
$567.45 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,350
Resources
Images
 
 
L181209L - Small Image
 
L181209L - Large Image
Other Links
 
 
L181209L - Other
Attachments
 
 
L181209L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Width
0.3
Length
18
Descriptions
Product Type
Cable Tie 120LB 18IN Nat Nylon 1-PC
extra long description
ABB L-18-120-9-L CABLE TIE 120LB 18
Description
18" IVORY NYLON TY-RAP
Long Description
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 457mm (18 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-18-120-9-L
GTIN
00728494912714
UPC
728494912714
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
50
Packaging
Weight per each
0.019
Carton
50
Package
500
Uses, Certifications, and Standards
standard
E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,350

Location search:

* All prices subject to change.

Begin Live Chat