L241209L - 24" Ivory Natural Nylon Cable Tie

Catamount

  • $19.08 (Per 50)
  • $0.38 (Each)

  • $19.08 (Per 50)

  • $38.15 (Per 100)

  • $190.75 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L241209L
Manufacturer
Catamount
Manufacturer's Part Number
L-24-120-9-L
Description
24" Ivory Natural Nylon Cable Tie
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 632MM (24.9 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494912745 / 5414363128366 / 00728494912745
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.38 (Each)
Carton
$19.08 (Per 50)
Standard Packaging
$190.75 (Per 500)
Resources
Images
 
 
L241209L - Small Image
 
L241209L - Large Image
360 Images
 
 
L241209L - 360 Image
Attachments
 
 
L241209L - Specification Sheet
Other Links
 
 
L241209L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
24.900000000000000
Thickness
0.080000000000000
Width
0.300000000000000
Descriptions
Product Type
Cable Tie 120LB 24IN Nat Nylon 1-PC
Description
24" IVORY NATURAL NYLON CABLE TIE
extra long description
ABB L-24-120-9-L CABLE TIE 120LB 24
Long Description
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 632mm (24.9 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
Additional Information
Tensile Strength
120;534
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-24-120-9-L
GTIN
00728494912745
UPC
728494912745
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
50
Packaging
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat