L250 - 250 Cu 1 Conduct. Lug

Blackburn Mechanical

  • $22.59 (Each)
  • $22.59 (Each)

  • $225.90 (Per 10)

  • $1,129.49 (Per 50)

  • $2,258.98 (Per 100)
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
L250
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L250
Description
250 Cu 1 Conduct. Lug
Copper Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 In Overall Length, Screw Terminal, 600 V Ac, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130047 / 5414363153931 / 00783786130047
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.59 (Each)
Carton
$225.90 (Per 10)
Standard Packaging
$1,129.49 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,298
Resources
Images
 
 
L250 - Small Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
 
L250 - Large Image
360 Images
 
 
L250 - 360 Image
Other Links
 
 
L250 - Other
Attachments
 
 
L250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L250.
Jump To:

Similar Items

Similar items are close alternatives to L250, though they may not be 100% alike.

Terminal Lug, #6 Awg (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insu...
  • MFR Part #: TL250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($557.75) ·
TL250 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$22.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA28 Burndy 00781810364857
QA282B Burndy 00781810314920
D21 DOSSERT n/a
D25 DOSSERT n/a
FLC-250 Galvan Industries 00632591712613
D-804 Greaves 00784491511800
LU4/0 Hubbell Power Systems n/a
CP-250 ILSCO 00783669030150
LO250 ILSCO 00783669569834
HL21-1 ILSCO 00783669460162
TL250 NSi Industries 00662381005731
SL241 O-Z Gedney n/a
PML250Y Panduit n/a
ML250-QY Panduit 07498359626
PNL 250 Penn-Union 00785037507905
31011 Thomas & Betts 00786210310114
71010 Thomas & Betts n/a
71014 Thomas & Betts 00786210710143
71015 Thomas & Betts 00786210710150
E08083 Thomas & Betts n/a
L250 Thomas & Betts 00783786130047
L 250 Thomas & Betts 78378613004
L250H Thomas & Betts 00783786130085
L250HP Thomas & Betts 00783786131358
L250P Thomas & Betts 00783786129980
TBCOL250 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat