L250H - 250 MCM Lug

Blackburn Mechanical

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.47 (Per 10)

  • $262.37 (Per 50)

  • $524.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L250H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L250H
Description
250 MCM Lug
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 STR-250 Kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130085 / 5414363153948 / 00783786130085
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Carton
$52.47 (Per 10)
Standard Packaging
$262.37 (Per 50)
Resources
Images
 
 
L250H - Small Image
 
L250H - Large Image
 
L250H - Large Image
 
L250H - Large Image
 
L250H - Large Image
360 Images
 
 
L250H - 360 Image
Attachments
 
 
L250H - Specification Sheet
Other Links
 
 
L250H - Other
Features
Material
Copper
Descriptions
Description
250 MCM LUG
Product Type
Cu 1COND 1HL Mount 6STR-250 Aln Hex
extra long description
ABB L250H CU 1COND 1HL MOUNT 6STR-2
Long Description
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 Str-250 kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Manufacturer Information
Manufacturers Part Number
L250H
Brand
Blackburn Mechanical
GTIN
00783786130085
UPC
783786130085
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels

* All prices subject to change.

false