L250H - 250 MCM Lug

Blackburn Mechanical

  • $4.93 (Each)
  • $4.93 (Each)

  • $49.27 (Per 10)

  • $246.36 (Per 50)

  • $492.73 (Per 100)
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
L250H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
L250H
Description
250 MCM Lug
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 STR-250 Kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786130085 / 5414363153948 / 00783786130085
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.93 (Each)
Carton
$49.27 (Per 10)
Standard Packaging
$246.36 (Per 50)
Resources
360 Images
 
 
L250H - 360 Image
Other Links
 
 
L250H - Other
Images
 
 
L250H - Large Image
 
L250H - Large Image
 
L250H - Large Image
 
L250H - Large Image
Attachments
 
 
L250H - Specification Sheet
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
Copper
Descriptions
Description
250 MCM LUG
Product Type
Cu 1COND 1HL Mount 6STR-250 Aln Hex
extra long description
ABB L250H CU 1COND 1HL MOUNT 6STR-2
Long Description
Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 Str-250 kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches
Special Features
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
Manufacturer Information
Manufacturers Part Number
L250H
Brand
Blackburn Mechanical
GTIN
00783786130085
UPC
783786130085
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Connectors
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L250H.
Jump To:

Cross Referenced

These items are similar to L250H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA29HEX Burndy 00781810043998
L250H Thomas & Betts 00783786130085
D25H DOSSERT n/a
HL131 DOSSERT n/a
PNL 250 HH Penn-Union n/a
L250H4/0 Thomas & Betts n/a
CP-250 ILSCO 00783669030150
ML250-QY Panduit 07498359626
71014 Thomas & Betts 00786210710143
L 250 Thomas & Betts 78378613004
L250 Thomas & Betts 00783786130047
L250HP Thomas & Betts 00783786131358
L250P Thomas & Betts 00783786129980
TBCOL250 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat