L361750L - 36.37" Black Uv Rated Cable Tie

Catamount

  • $34.87 (Per 50)
  • $0.70 (Each)

  • $34.87 (Per 50)

  • $69.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L361750L
Manufacturer
Catamount
Manufacturer's Part Number
L-36-175-0-L
Description
36.37" Black Uv Rated Cable Tie
Cable Tie, Extra Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 36.376 In Length, 10.75 In (Maximum) Bundle Diameter, 0.345 In Width, Weather Resistant, Uv Resistant, 0.085 In Thickness, 175 LB/778 N Tensile Strength, +220 °F Operating Temperature, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494105581 / 5414363078050 / 00728494105581
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.70 (Each)
Carton
$34.86 (Per 50)
Resources
Images
 
 
L361750L - Small Image
 
L361750L - Large Image
Attachments
 
 
L361750L - Specification Sheet
Other Links
 
 
L361750L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Extra Heavy-Duty
Dimensions and Weight
Length
36.376 in;923.37 mm
Width
0.345 in;8.76 mm
Thickness
0.085 in;2.15 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Extra Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 36.376 in Length, 10.75 in (Maximum) Bundle Diameter, 0.345 in Width, Weather Resistant, UV Resistant, 0.085 in Thickness, 175 lb/778 N Tensile Strength, +220 °F Operating Temperature, 0.05 lb
Features
Extra Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 923.37mm (36.376 Inches), Width of 8.76mm (0.345 Inches), Thickness of 2.15mm (0.085 Inches), Tensile Strength Rating of 778 Newtons (175 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 36.376;923.37 mm
Description
36.37" BLACK UV RATED CABLE TIE
extra long description
ABB L-36-175-0-L CABLE TIE 175LB 36
Additional Information
Bundle Diameter
10.75 in (Maximum);273.05 mm (Maximum)
Tensile Strength
175 lb/778 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Resistance Properties
Weather Resistant;UV Resistant
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-36-175-0-L
GTIN
00728494105581
UPC
728494105581
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Extra Heavy Duty
Availability
minimum qty
50
Packaging
Weight
0.05 lb
Weight per each
0.047
Carton
50
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat