L400BB - Cop 50MCM Lug

Blackburn

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L400BB
Manufacturer
Blackburn
Manufacturer's Part Number
L400-BB
Description
Cop 50MCM Lug
Type L - Copper Single Conductor, One-Hole Mount, Hex Allen Socket Screw, Conductor Range 4/0 STR - 500 Kcmil, Length 3 Inches, Width 1-13/32 Inches, Height 1-15/32 Inches
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786130054 / 00783786130054
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L400BB - Small Image
 
L400BB - Large Image
Attachments
 
 
L400BB - Specification Sheet
Other Links
 
 
L400BB - Other
 
L400BB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
COP 50MCM LUG
Product Type
Cu 1COND 1HL Mount 4/0STR-500
extra long description
BB L400-BB CU 1COND 1HL MOUNT 4/0ST
Long Description
Type L - Copper Single Conductor, One-Hole Mount, Hex Allen Socket Screw, Conductor Range 4/0 Str - 500 kcmil, Length 3 Inches, Width 1-13/32 Inches, Height 1-15/32 Inches
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
L400-BB
GTIN
00783786130054
UPC
783786130054
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
Appleton
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat