L4180C - 4.1" Black Uv Rated Cable Tie

Catamount

  • $17.09 (Per 100)
  • $0.17 (Each)

  • $17.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L4180C
Manufacturer
Catamount
Manufacturer's Part Number
L-4-18-0-C
Description
4.1" Black Uv Rated Cable Tie
Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 In Length, 0.0625 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.095 In Width, Weather Resistant, Uv Resistant, 0.045 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494914404 / 5414363128403 / 00728494914404
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$17.09 (Per 100)
Resources
Images
 
 
L4180C - Small Image
 
L4180C - Large Image
Attachments
 
 
L4180C - Specification Sheet
Other Links
 
 
L4180C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Miniature
Dimensions and Weight
Thickness
0.045 in;1.13 mm
Length
3.94 in;100.08 mm
Width
0.095 in;2.41 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 in Length, 0.0625 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.095 in Width, Weather Resistant, UV Resistant, 0.045 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0006 lb
Features
Miniature Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 100.08mm (3.94 Inches) for Bundle Diameter up to 18.88mm (0.625 Inch), Width of 2.41mm (0.095 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 3.94;100.08 mm
Description
4.1" BLACK UV RATED CABLE TIE
extra long description
ABB L-4-18-0-C CBL TIE 18LB 4 IN UV
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);0.63 in (Maximum);16 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
18 lb/80 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
25000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-4-18-0-C
GTIN
00728494914404
UPC
728494914404
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
minimum qty
100
Packaging
Weight
0.0006 lb
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat