L4189C - 4" Ivory Cable Tie

Catamount

  • $23.49 (Per 100)
  • $0.23 (Each)

  • $23.49 (Per 100)

  • $5,872.50 (Per 25,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L4189C
Manufacturer
Catamount
Manufacturer's Part Number
L-4-18-9-C
Description
4" Ivory Cable Tie
Cable Tie, Miniature Style, Nylon/Polyamide 6.6 Material, Ivory, 3.94 In Length, 0.0625 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.095 In Width, 0.045 In Thickness, 18 LB/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494914602 / 5414363078067 / 00728494914602
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.23 (Each)
Carton
$23.49 (Per 100)
Standard Packaging
$5,872.50 (Per 25,000)
Resources
Images
 
 
L4189C - Small Image
 
L4189C - Large Image
Attachments
 
 
L4189C - Specification Sheet
Other Links
 
 
L4189C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Miniature
Color
Ivory
Dimensions and Weight
Length
3.94 in;100.08 mm
Width
0.095 in;2.41 mm
Thickness
0.045 in;1.13 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Nylon/Polyamide 6.6 Material, Ivory, 3.94 in Length, 0.0625 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.095 in Width, 0.045 in Thickness, 18 lb/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 lb
Features
Miniature Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 100.08mm (3.94 Inches), Width of 2.41mm (0.095 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), 100 per Pack
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 3.94;100.08 mm
Description
4" IVORY CABLE TIE
extra long description
ABB L-4-18-9-C CABLE TIE 18LB 4 NA
Additional Information
Tensile Strength
18 lb/80 N
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);0.63 in (Maximum);16 mm (Maximum)
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
25000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-4-18-9-C
GTIN
00728494914602
UPC
728494914602
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
minimum qty
100
Packaging
Weight
0.0006 lb
Weight per each
0.001
Carton
100
Package
25000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat