L6189C - 6" Ivory Natural Nylon Cable Tie

Catamount

  • $9.55 (Per 100)
  • $0.10 (Each)

  • $9.55 (Per 100)

  • $1,910.00 (Per 20,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L6189C
Manufacturer
Catamount
Manufacturer's Part Number
L-6-18-9-C
Description
6" Ivory Natural Nylon Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 162MM (6.38 Inches), Width Of 2.5MM (0.10 Inches), Thickness Of 1.2MM (0.05 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933672 / 5414363028345 / 00728494933672
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.10 (Each)
Carton
$9.55 (Per 100)
Standard Packaging
$1,910.00 (Per 20,000)
Resources
Images
 
 
L6189C - Small Image
 
L6189C - Large Image
Attachments
 
 
L6189C - Specification Sheet
Other Links
 
 
L6189C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.1
Length
6.38
Descriptions
Product Type
Cable Tie 18LB 6 Nat Nylon 1-PC Di
Description
6" IVORY NATURAL NYLON CABLE TIE
extra long description
ABB L-6-18-9-C CABLE TIE 18LB 6 NA
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 162mm (6.38 Inches), Width of 2.5mm (0.10 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds)
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-6-18-9-C
GTIN
00728494933672
UPC
728494933672
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
minimum qty
100
Packaging
Weight per each
0.001
Carton
100
Package
20000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat