L6189C - 6" Ivory Natural Nylon Cable Tie

Catamount

  • $10.53 (Per 100)
  • $0.11 (Each)

  • $10.53 (Per 100)

  • $2,106.00 (Per 20,000)

In-Stock: 4,700 available at other locations ( find a store with stock)
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
L6189C
Manufacturer
Catamount
Manufacturer's Part Number
L-6-18-9-C
Description
6" Ivory Natural Nylon Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 162MM (6.38 Inches), Width Of 2.5MM (0.10 Inches), Thickness Of 1.2MM (0.05 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933672 / 5414363028345 / 00728494933672
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.53 (Per 100)
Standard Packaging
$2,106.00 (Per 20,000)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
4,700
Resources
Images
 
 
L6189C - Small Image
 
L6189C - Large Image
Other Links
 
 
L6189C - Other
Attachments
 
 
L6189C - Specification Sheet
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
6.38
Thickness
0.05
Width
0.1
Descriptions
Description
6" IVORY NATURAL NYLON CABLE TIE
Extra Long Description
TB L-6-18-9-C CABLE TIE 18LB 6 NAT
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 162mm (6.38 Inches), Width of 2.5mm (0.10 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds)
Product Type
Cable Tie 18LB 6 Nat Nylon 1-PC Di
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-6-18-9-C
GTIN
00728494933672
UPC
728494933672
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
Minimum Qty
100
Packaging
Weight per each
0.001
Carton
100
Package
20000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,700

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conroe
4,700 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of L6189C.
Jump To:

Similar Items

Similar items are close alternatives to L6189C, though they may not be 100% alike.

Cross Referenced

These items are similar to L6189C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53168 3M Electrical Products 00051128531686
53219 3M Electrical Products 00051128532195
IT15M-C Ideal Industries n/a
19252-0125 Molex n/a
20020 Morris 00601986200202
L-6-18-9-C Thomas & Betts 00728494933672
TY52315M Thomas & Betts 00786210875446
TYB2315M Thomas & Betts 00786210883557

* All prices subject to change.

Begin Live Chat