L7500C - 7" Black Uv Rated 1PC Cable Tie Dist

Catamount

  • $22.80 (Per 100)
  • $0.23 (Each)

  • $22.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L7500C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50-0-C
Description
7" Black Uv Rated 1PC Cable Tie Dist
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917009 / 5414363128533 / 00728494917009
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.23 (Each)
Carton
$22.80 (Per 100)
Resources
Images
 
 
L7500C - Small Image
 
L7500C - Large Image
360 Images
 
 
L7500C - 360 Image
Attachments
 
 
L7500C - Specification Sheet
Other Links
 
 
L7500C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
7.435 in;188.85 mm
Width
0.186 in;4.73 mm
Thickness
0.053 in;1.35 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 7.435 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.186 in Width, Weather Resistant, UV Resistant, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 lb
Features
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 188.85mm (7.44 Inches) for Bundle Diameter up to 44.45mm (1.75 Inches), Width of 4.73mm (0.186 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 7.435;188.85 mm
Description
7" BLACK UV RATED 1PC CABLE TIE DIST
extra long description
ABB L-7-50-0-C CABLE TIE 50LB 7IN U
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+105 °C;+220 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-7-50-0-C
GTIN
00728494917009
UPC
728494917009
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
GENERAL PURPOSE
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat