L7509C - 7.3" Natural/Clear Cable Tie

Catamount

  • $36.92 (Per 100)
  • $0.37 (Each)

  • $36.92 (Per 100)

Available from manufacturer.
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
L7509C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50-9-C
Description
7.3" Natural/Clear Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917207 / 5414363028772 / 00728494917207
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.37 (Each)
Carton
$36.92 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
L7509C - Small Image
 
L7509C - Large Image
Other Links
 
 
L7509C - Other
Attachments
 
 
L7509C - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
Standard
Dimensions and Weight
Length
7.435 in;188.85 mm
Thickness
0.053 in;1.35 mm
Width
0.186 in;4.73 mm
Descriptions
Description
7.3" NATURAL/CLEAR CABLE TIE
Extra Long Description
TB L-7-50-9-C CABLE TIE 50LB 7 NAT
Features
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.435;188.85 mm
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Made In USA
yes
Maximum Operating Temperature
+85 °C;+185 °F
Package Quantity
10000 PK;100 CT
Standards Met
UL/EN/CSA62275 Listed
Tensile Strength
50 lb/220 N
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-7-50-9-C
GTIN
00728494917207
UPC
728494917207
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Availability
Minimum Qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L7509C.
Jump To:

Similar Items

Similar items are close alternatives to L7509C, though they may not be 100% alike.

Cross Referenced

These items are similar to L7509C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6226 3M Electrical Products 00054007062264
6250 3M Electrical Products 00054007062509
CT8NT50-C 3M Electrical Products 00051128592977
8436 Avery n/a
CT50175C Burndy 00781810332443
TF5D Burndy 78181080668
L-7-50-9-C Catamount n/a
93130 ILSCO 00783669001341
93130M ILSCO 00783669001358
20054 Morris 00601986200547
850 NSi Industries 00662381050700
850X NSi Industries 00662381050496
750 NSi Industries 00662381050021
PLT2S-C Panduit 00074983540457
PLT2S-M Panduit 00074983540785
PLT2S-C Panduit n/a
PLT1.5S-C Panduit 00074983540167
PLT1.5SC Panduit 07498354016
PLT1SC Panduit 00074983540075
PLT2SC Panduit 07498354045
PLT2SM Panduit 07498354078
TY7.5-50 Penn-Union 78503784620
17-S190N-C Qualtek n/a
TIE8 SELECTOR SWITCH 00781035210069
13-242 Thomas & Betts 00783786132423
L-7-50-9-C Thomas & Betts 00728494917207
TY25M Thomas & Betts 00786210824574
TY525M Thomas & Betts 00786210805092
L7509C Thomas & Betts 72849491720
TY52315M Thomas & Betts 00786210875446
T50R9C2 HellermannTyton 00089306088936

* All prices subject to change.

Begin Live Chat