L750MH9C - 7" Ivory #10 Mount Hole Cable Tie

Catamount

  • $35.91 (Per 100)
  • $0.36 (Each)

  • $35.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L750MH9C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50MH-9-C
Description
7" Ivory #10 Mount Hole Cable Tie
Cable Tie, Mounting Hole Cable Tie Style, Nylon/Polyamide 6.6 Material, Ivory, 8.1 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.18 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494916804 / 5414363028871 / 00728494916804
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.36 (Each)
Carton
$35.91 (Per 100)
Resources
Images
 
 
L750MH9C - Small Image
 
L750MH9C - Large Image
 
L750MH9C - Large Image
 
L750MH9C - Large Image
360 Images
 
 
L750MH9C - 360 Image
Attachments
 
 
L750MH9C - Specification Sheet
Other Links
 
 
L750MH9C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Mounting Hole Cable Tie
Color
Ivory
Dimensions and Weight
Length
8.1 in;205.70 mm
Width
0.18 in;4.6 mm
Thickness
0.053 in;1.35 mm
Descriptions
Product Type
Cable Tie
Features
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 205.70mm (8.1 Inches), Width of 4.6mm (0.18 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, 100 Pack
Long Description
Cable Tie, Mounting Hole Cable Tie Style, Nylon/Polyamide 6.6 Material, Ivory, 8.1 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.18 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 8.1;205.70 mm
extra long description
ABB L-7-50MH-9-C CBL TIE 50LB 8IN N
Description
7" IVORY #10 MOUNT HOLE CABLE TIE
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+85 °C;+185 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-7-50MH-9-C
GTIN
00728494916804
UPC
728494916804
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Intergrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat