L81200C - 8" Black Cable Tie

Catamount

  • $28.58 (Per 100)
  • $0.29 (Each)

  • $28.58 (Per 100)

  • $1,429.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L81200C
Manufacturer
Catamount
Manufacturer's Part Number
L-8-120-0-C
Description
8" Black Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius 1850 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 200MM (7.87 Inches), Width Of 7.6MM (0.30 Inches), Thickness Of 1.6MM (0.06 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917405 / 5414363078111 / 00728494917405
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.29 (Each)
Carton
$28.58 (Per 100)
Standard Packaging
$1,429.00 (Per 5,000)
Resources
Images
 
 
L81200C - Small Image
 
L81200C - Large Image
Attachments
 
 
L81200C - Specification Sheet
Other Links
 
 
L81200C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Width
0.3
Length
8.35
Descriptions
Product Type
Uv Nylon
Description
8" BLACK CABLE TIE
extra long description
ABB L-8-120-0-C UV NYLON
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius 1850 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 200mm (7.87 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.6mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-8-120-0-C
GTIN
00728494917405
UPC
728494917405
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
100
Packaging
Weight per each
0.008
Carton
100
Package
5000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat