L8189C - 7.99" Ivory Natural Nylon Cable Tie

Catamount

  • $21.93 (Per 100)
  • $0.22 (Each)

  • $21.93 (Per 100)

  • $4,386.00 (Per 20,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L8189C
Manufacturer
Catamount
Manufacturer's Part Number
L8189C
Description
7.99" Ivory Natural Nylon Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 203MM (7.99 Inches), Width Of 2.5MM (0.10 Inches), Thickness Of 1.2MM (0.05 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917801 / 5414363078135 / 00728494917801
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$21.93 (Per 100)
Standard Packaging
$4,386.00 (Per 20,000)
Resources
Images
 
 
L8189C - Small Image
 
L8189C - Large Image
Attachments
 
 
L8189C - Specification Sheet
Other Links
 
 
L8189C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.1
Length
7.99
Descriptions
Product Type
Cable Tie 18LB 8 Nat Nylon 1-PC Di
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 203mm (7.99 Inches), Width of 2.5mm (0.10 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds)
Description
7.99" IVORY NATURAL NYLON CABLE TIE
extra long description
ABB L-8-18-9-C CABLE TIE 18LB 8 NA
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L8189C
GTIN
00728494917801
UPC
728494917801
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
20000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat