L8409C - 8.9" Ivory Cable Tie

Catamount

  • $20.93 (Per 100)
  • $0.21 (Each)

  • $20.93 (Per 100)
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
L8409C
Manufacturer
Catamount
Manufacturer's Part Number
L-8-40-9-C
Description
8.9" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 8.46 In Length, 0.0625 In (Minimum);2.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494918402 / 5414363128625 / 00728494918402
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.21 (Each)
Carton
$20.93 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
48,500
Resources
Images
 
 
L8409C - Small Image
 
L8409C - Large Image
Other Links
 
 
L8409C - Other
Attachments
 
 
L8409C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat