LBY65TB - 2" HZD Capped Elb

T&B Ind Fitting

  • $244.39 (Each)
  • $244.39 (Each)

  • $1,221.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBY65TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LBY65-TB
Description
2" HZD Capped Elb
2 Inch Hazardous Location Capped Elbow, Ductile Iron
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
786210689197 / 00786210689197
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.39 (Each)
Standard Packaging
$1,221.95 (Per 5)
Resources
Images
 
 
LBY65TB - Small Image
 
LBY65TB - Large Image
Attachments
 
 
LBY65TB - Specification Sheet
Other Links
 
 
LBY65TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 Inch Capped Elbow, Iron, F/F, XP
Description
2" HZD CAPPED ELB
Long Description
2 Inch Hazardous Location Capped Elbow, Ductile Iron
Special Features
Maximum Volume for Bends within a Compact Overall Size
extra long description
ABB LBY65-TB 2 INCH CAPPED ELBOW, I
Manufacturer Information
Manufacturers Part Number
LBY65-TB
Brand
T&B Ind Fitting
GTIN
00786210689197
UPC
786210689197
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Rigid and Intermediate Metal Conduit Fittings
Trade Size
Trade Size
2
Packaging
Weight per each
4
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Act as Pull Outlets, Provide Access to Conductors for Maintenance and Future System Changes
standard
UL E193396
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat