LCLE25 - Gang Switch Box C-1 Clamp&1/2ko

Steel City

  • $13.38 (Each)
  • $13.38 (Each)

  • $334.44 (Per 25)

  • $1,337.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCLE25
Manufacturer
Steel City
Manufacturer's Part Number
LCLE-25
Description
Gang Switch Box C-1 Clamp&1/2ko
Gangable Switch Box, 10.5 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-1/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps (C-1), For Non-Metallic Sheathed Cable
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
785991116052 / 00785991116052
Weight per unit
0.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.38 (Each)
Carton
$334.44 (Per 25)
Resources
Images
 
 
LCLE25 - Small Image
 
LCLE25 - Large Image
Other Links
 
 
LCLE25 - Other
Attachments
 
 
LCLE25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3 Inches Height x 2 Inches Width x 2-1/4 inches depth
Descriptions
Product Type
3X2X2-1/4, SWBX, STL, 10.5C, Gngble, Cla
Description
GANG SWITCH BOX C-1 CLAMP&1/2KO
extra long description
ABB LCLE-25 3X2X2-1/4,SWBX,STL,10.5
Long Description
Gangable Switch Box, 10.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps (C-1), For Non-Metallic Sheathed Cable
Additional Information
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
LCLE-25
GTIN
00785991116052
UPC
785991116052
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch Boxes
Packaging
Weight per each
0.475
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with non-metallic sheathed cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat