LCN20 - 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug

Blackburn Mechanical

  • $14.15 (Each)
  • $14.15 (Each)

  • $141.47 (Per 10)

  • $1,414.73 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCN20
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
LCN20
Description
2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
783786032495 / 00783786032495
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.15 (Each)
Carton
$141.47 (Per 10)
Resources
Images
 
 
LCN20 - Small Image
 
LCN20 - Large Image
Attachments
 
 
LCN20 - Specification Sheet
Other Links
 
 
LCN20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG
Product Type
Cu TP 2HL Lug Long BRL 2/0 1/2B BLK
extra long description
ABB LCN20 CU TP 2HL LUG LONG BRL 2/
Long Description
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
2/0 AWG
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
LCN20
GTIN
00783786032495
UPC
783786032495
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.13
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat