LCN212 - 2AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug

Blackburn Mechanical

  • $10.75 (Each)
  • $10.75 (Each)

  • $268.64 (Per 25)

  • $1,074.56 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCN212
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
LCN2-12
Description
2AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2 STR, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
783786032761 / 00783786032761
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.75 (Each)
Carton
$268.64 (Per 25)
Resources
Other Links
 
 
LCN212 - Other
Images
 
 
LCN212 - Large Image
 
LCN212 - Small Image
Attachments
 
 
LCN212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color
Brown
Descriptions
Description
2AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG
Product Type
Cu TP 2HL Lug Long BRL 2 1/2B BRN
extra long description
ABB LCN2-12 CU TP 2HL LUG LONG BRL
Long Description
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2 Str, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
LCN2-12
GTIN
00783786032761
UPC
783786032761
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.11
Carton
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat