LKCPC075 - 3/4" Strut Cobra Clamp

Superstrut

  • $8.23 (Each)
  • $8.23 (Each)

  • $822.50 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKCPC075
Manufacturer
Superstrut
Manufacturer's Part Number
LKCPC075
Description
3/4" Strut Cobra Clamp
Clamp, One-Piece, Emt and Rigid Conduit Trade Size 3/4 Inch, Cable Outer Diameter Range .860-1.110 Inch, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013120330 / 00616013120330
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.23 (Each)
Carton
$822.50 (Per 100)
Resources
Images
 
 
LKCPC075 - Small Image
 
LKCPC075 - Large Image
Other Links
 
 
LKCPC075 - Other
Attachments
 
 
LKCPC075 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Size
3/4 INCH
Descriptions
Long Description
Clamp, One-Piece, EMT and Rigid Conduit Trade Size 3/4 Inch, Cable Outer Diameter Range .860-1.110 Inch, Steel
Special Features
Safety Factor = 4
Product Type
Strut Loc-King Cobra Clamp 3/4 In
Description
3/4" STRUT COBRA CLAMP
extra long description
ABB LKCPC075 STRUT LOC-KING COBRA C
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
LKCPC075
GTIN
00616013120330
UPC
616013120330
Taxonomies, Classifications, and Categories
Type
Pipe Straps, Pipe Clamps and Hangers
Category Description
STRUT STRAPS
Packaging
Weight per each
0.175
Carton
100
Uses, Certifications, and Standards
Application
For conduits and cables
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat