LN101SC - 1/2" Lock Nut

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LN101SC
Manufacturer
Steel City
Manufacturer's Part Number
LN 101SC
Description
1/2" Lock Nut
1/2 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
785991424522 / 5414363154525 / 00785991424522
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
LN101SC - Small Image
 
LN101SC - Large Image
Attachments
 
 
LN101SC - Specification Sheet
Other Links
 
 
LN101SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 INCH
Descriptions
extra long description
ABB LN 101SC 1/2 IN LOCKNUT,RGD/IMC
Product Type
1/2 In Locknut, RGD/Imc, STL-Zinc PLD
Description
1/2" LOCK NUT
Long Description
1/2 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
LN 101SC
GTIN
00785991424522
UPC
785991424522
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknut for Conduit Fitting
Availability
minimum qty
100
Packaging
Weight per each
0.013
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018 / UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat